Hanna Instruments Flexible High Temperature K-Type Thermocouple Probe

Sebelum PPN:
Rp2.599.900
Spesifikasi
ApplicationHigh Temperatures
Cable Length (m)1 (3.3')
Probe Dimensions (mm)L 255 (10\"); D 1.5 (0.06\")
Probe MaterialAISI 316 Stainless Steel
Response Time (90% of final value)4 seconds
Maximum Temperature (°C)1100 (2000 degree F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI766F is a K-type thermocouple probe with a flexible sheath designed for use with a thermocouple thermometer. A cable extends 1 m (3.3') from the end of the sensor to the thermocouple connector with the meter; the HI766F does not incorporate a handle. The pliable stainless steel probe allows users to obtain highly accurate readings of a variety of high-temperature surfaces.

Ulasan Produk

Tidak ada ulasan