Hanna Instruments EPA Compliant Benchtop Turbidity Meter

Sebelum PPN:
Rp109.999.900
Spesifikasi
ConnectivityUSB
Dimensions (mm)230x200x145 (9.0x7.9x5.7\")
Display40x70mm graphic LCD (64x128 pixels) with backlight
Logging Memory200 records
Ordering InformationHI88703 is supplied with sample cuvettes (5) with caps, HI88703-11 calibration cuvettes for turbidity, silicone oil, cuvette wiping cloth, power cord, and instruction manual.
Environment Temperature (°C)0 to 50 (32 to 122 degree F), RH max 95% non-condensing
Power Supply (V)115/130AC; 50/60 Hz
Turbidity Accuracy+/-2% of reading plus 0.02 NTU (0.15 Nephelos; 0.01 EBC); +/-5% of reading above 1000 NTU (6700 Nephelos; 245 EBC).
Turbidity CalibrationTwo, Three, four, or five-point calibration
Turbidity Light DetectorSilicon photocell
Turbidity ResolutionNon-Ratio mode: 0.01; 0.1 NTU; 0.1; 1 Nephelos; 0.01 EBC, Ratio mode: 0.01; 0.1; 1 NTU; 0.1; 1 Nephelos; 0.01; 0.1, 1 EBC.
Turbidity Stray Light< 0.02 NTU (0.15 Nephelos; 0.01 EBC)
Weight (kg)2.5 (88 oz.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI88703 is a high accuracy (±2% of reading plus 0.02 NTU) Turbidity Benchtop Meter. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards used for calibration and performance verification. The HI88703 meets and exceeds the requirements of EPA Method 180.1 and Standard Methods for the Examination of Water and Wastewater 2130 B for turbidity measurements.

Ulasan Produk

Tidak ada ulasan