Hanna Instruments EPA Compliant Benchtop Turbidity and Chlorine Meter

Sebelum PPN:
Rp119.999.900
Spesifikasi
Chlorine MethodAdaptation of the USEPA Method 330.5 and Standard Method 4500-Cl G. The reaction between chlorine and DPD reagent causes a pink tint in the sample.
ConnectivityUSB
Dimensions (mm)230x200x145 (9.0x7.9x5.7\")
Display40x70mm graphic LCD (64x128 pixels) with backlight
Free Chlorine Accuracy (mg/L)±0.02 @ 1
Environment Temperature (°C)0 to 50 (32 to 122 degree F), RH max 95% non-condensing
Free Chlorine Range (mg/L)0 to 5
Free Chlorine Resolution (mg/L)0.01 from 0.00 to 3.50; 0.10 above 3.50
Logging Memory200 records
Ordering InformationHI83414 is supplied with sample cuvettes (5) with caps, calibration cuvettes for turbidity and chlorine, silicone oil, cuvette wiping cloth, scissors, power cord, and instruction manual.
Total Chlorine Resolution (mg/L)0.01 from 0.00 to 3.50; 0.10 above 3.50
Turbidity Accuracy+/-2% of reading plus 0.02 NTU (0.15 Nephelos; 0.01 EBC); +/-5% of reading above 1000 NTU (6700 Nephelos; 245 EBC).
Turbidity CalibrationTwo, Three, four, or five-point calibration
Turbidity Light DetectorSilicon photocell
Turbidity Light SourceTungsten filament lamp

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI83414 is a high accuracy turbidity and chlorine benchtop meter. This meter is a combination of a nephelometer and photometer to measure the most important parameters in drinking water: turbidity and chlorine. The meter is supplied complete with AMCO-AEPA-1 primary turbidity standards and NIST traceable secondary chlorine standards used for calibration and performance verification. The HI83414 meets and exceeds the requirements of EPA Method 180.1 and Standard Methods for the Examination of Water and Wastewater 2130 B for turbidity measurements. For chlorine measurements an adaptation of EPA Method 330.5 and Standard Method 4500-Cl G is used.

Ulasan Produk

Tidak ada ulasan