Hanna Instruments edge Multiparameter DO Meter

Sebelum PPN:
Rp41.999.900
Spesifikasi
Dimensions (mm)202x140x12.7 (8\"x5.5\"x0.5\")
Dissolved Oxygen Accuracy+/-1 digit, +/-1.5% of reading
Dissolved Oxygen Resolution (ppm)0.01, 0.1% saturation
DO ProbeHI 764080 (included)
EC Resolution (μS/cm)0.01, 00.1, 0.01, 0.01, 00.1
Logging Memoryup to 1000 records
Power Supply (V)5DC adapter (included)
Salinity (PSU) Range2.00 to 42.00 PSU *
Salinity (PSU) Resolution0.01 PSU
Salinity Accuracy (ppt)+/-1% of reading (@25 degree C/77 degree F)
Salinity Calibration (ppt)through EC Calibration
Salinity Compensation (g/L)0 to 40 (with 1 resolution)
pH Accuracy+/-0.002, +/-0.01, +/-0.2 mV
pH Resolution0.001 pH, 0.01 pH, 0.1 mV

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
edge tablet style meter is a groundbreaking design that is the culmination of Hanna's vision, design capabilities, integrated production and world class R&D. The smart, slim-line design means edge can be used as a hand held, wall mount or bench top meter. Combined with sophisticated technology, it delivers fast accurate results with laboratory grade precision whichever format you choose to use. Cutting-edge design, capacitive touch keypad and an intuitive user interface are just some of the attributes that make this meter stand out. DO is measured through a unique digital electrode. Connected via an easy plug-in 3.5mm connector, this smart electrode enables edge to automatically recognise and store sensor type, ID and calibration information. Programmed for basic and advanced modes, edge offers simplified screen features for routine measurements or detailed data display. It warns users if the electrode is not clean or if buffers are contaminated during calibration using the exclusive Hanna CAL-CHECK feature

Ulasan Produk

Tidak ada ulasan