Hanna Instruments edge Compatible Digital DO/Temperature Electrode

Sebelum PPN:
Rp23.999.900
Spesifikasi
AmplifierNo
Body Length/Overall Length (mm)120
Body MaterialPEI
Cable (m)1 (3.3')
Connector Type3.5 mm connector (digital)
DescriptionPolarographic
Measurement Range0 to 300% oxygen saturation
Temperature Operating Range (°C)0 to 50 (32 to 122 degree F)
Temperature SensorYes
Tip / Shapecathode: Glass encapsulated Platinum; anode: Ag/AgCl

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI 764080 is a digital dissolved oxygen electrode with built-in temperature sensor. This ultra-thin, Clark-type polarographic electrode is designed for measuring DO in aqueous solutions and contains a built-in microchip that stores sensor type, serial number, and calibration information. The sensor features a platinum cathode with a silver/silver chloride anode, an integrated temperature sensor, and easily replaceable PTFE membrane caps. The HI 764080 is designed for use with Hanna's edge pH/EC/DO meter.

Ulasan Produk

Tidak ada ulasan