Hanna Instruments Economy PEI Plastic Body pH Electrode

Sebelum PPN:
Rp3.799.900
Spesifikasi
AmplifierNo
Body Length/Overall Length (mm)120 / 163
Body MaterialPEI
Cable (m)coaxial; 2 (6.6')
Connector TypeBNC
Junction Type/Flow RatePTFE
Matching PinNo
Maximum Pressure (bar)3
Optimum pH Range0 to 13
Outer Diameter (mm)12
Type of Electrolytepolymer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI1286 brings the ability to test pH to any user at an affordable price. The polyetherimide (PEI) body protects against accidental breakage while the spherical glass tip is perfect for aqueous samples due to the large surface area. Suitable for samples from 0 to 80°C (32 to 176°F), this electrode is perfect for any general use application.

Ulasan Produk

Tidak ada ulasan