Hanna Instruments Digital pH/temperature flat tip electrode

Sebelum PPN:
Rp10.999.900
Spesifikasi
AmplifierYes
Body Length/Overall Length (mm)110 / 153.5
Body MaterialGlass
Cable (m)1 (3.3')
Connector Type3.5 mm connector
Junction Type/Flow RateOpen
Matching PinNo
Maximum Pressure (bar)0.1
Measurement RangepH: 0 to 12
Outer Diameter (mm)12
Type of ElectrolyteViscolene

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI14140 has a unique open junction design that resists clogging and the probe's flat tip makes it ideal for pH measurements of skin, paper, food and various surfaces. This probe features a 3.5 mm connector designed exclusively to be used with Hanna Instruments "edge" series pH meters

Ulasan Produk

Tidak ada ulasan