Hanna Instruments Copper Low-Range Checker

Sebelum PPN:
Rp3.599.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Copper Accuracy (ppb)+/-5% of reading +/- 10
Copper MethodAdaptation of the EPA method. The reaction between copper and the bicinchoninate reagent causes a purple tint in the sample.
Copper Range (ppb)0 to 999
Copper Resolution (ppb)1
Dimensions (mm)86.0 x61.0 x37.5 (3.4\"x2.4\"x1.5\")
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Ordering InformationHI747 CheckerHC is supplied with 2 cuvettes and caps, reagents for 6 tests, 1x1.5V AAA battery, and an instruction manual.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan