Hanna Instruments Chromium VI Low-Range Checker

Sebelum PPN:
Rp3.199.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Chromium, Hexavalent Accuracy+/-3 ppb +/-5% of reading
Chromium, Hexavalent MethodAdaptation of the ASTM, Manual of Water and Environmental Technology, D 1687-92, Diphenylcarbohydrazide method.
Chromium, Hexavalent Range0 to 300 ppb
Chromium, Hexavalent Resolution1 ppb
Dimensions (mm)81.5x61x37.5 (3.2\"x2.4\"x1.5\")
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Ordering InformationHI749 Checker is supplied with (2) sample cuvettes with caps, chromium VI LR reagent starter kit for 6 tests (6 powder reagent packets), battery, instructions and Quick start guide.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Chromium VI Low-Range Checker (HI749) tests for the presence of Chromium VI (Hexavalent Chromium) in concentrations within the range of 0 to 300 ppb with an accuracy of ±3 ppb in samples such as drinking water and wastewater. With a digital readout, Hanna Checkers provide greater measurement accuracy when compared with chemical test kits that rely on human perception of color.

Ulasan Produk

Tidak ada ulasan