Hanna Instruments Chloride Combination Ion-Selective Electrode

Sebelum PPN:
Rp49.999.900
Spesifikasi
Body Length/Overall Length (mm)120
Body MaterialPEI
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
DescriptionCombination
NotesApproximate Slope -56 mV
Optimum pH RangepH 2 to 11
Outer Diameter (mm)12
Temperature Range (°C)0 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4107 is a solid state, combination ion selective electrode (ISE) for the determination of chloride (Cl-) in solution. The silver chloride sensing pellet produces a potential change due to the chloride ion exchange between the inorganic pellet membrane and the sample. The internal sensing elements are housed within a durable polyetherimide (PEI) body.

Ulasan Produk

Tidak ada ulasan