Hanna Instruments Checktemp 1 Digital Thermometer

Sebelum PPN:
Rp2.299.900
Spesifikasi
Automatic Shut-off8 min (default), 60 min or off
Battery Type/Life3x1.5 V AAA alkaline; approx. 2 years
Dimensions (mm)107x59x17 (4.2x5.3x0.7\")
NotesCerti cation: EN 13485:2001 - Suitability: Storage; Environment: E; Accuracy Class: 0.5; Protection: IP65
Environment Temperature (°C)-30 to 50 (-22 to 122 degree F)
Temperature Accuracy (°C)+/-0.2 (-30.0 to 120.0 ), +/-0.3 (outside: -50.0 to -30.0 and 120.0 to 150.0 ), +/-0.5 degree F (-22.0 to 199.9 degree F), +/-1 degree F (outside: -58.0 to -22.0 degree F and 200 to 302 degree F)
Temperature Probestainless steel, 1 m (3.3') cable
Temperature Range (°C)-50.0 to 150.0 / -58.0 to 302 degree F
Temperature Resolution (°C)0.1 (-50.0 to 150.0 ), 0.1 degree F (-58.0 to 199.9 degree F) / 1 degree F (above 200 degree F)
Weight (g)130 (4.6 oz.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98509 Checktemp 1 is a high-accuracy thermometer with a 1 m (3.3') flexible, silicone cable connecting the meter and the stainless steel probe. The sharp-tip penetration probe easily lances semi-solid products such as fruits, vegetables, and cheeses. This probe can also handle liquid, air and measurements in frozen materials. The probe incorporates an NTC thermistor sensor to measure the temperature.

Ulasan Produk

Tidak ada ulasan