Hanna Instruments Calcium Hardness Checker

Sebelum PPN:
Rp3.599.900
Spesifikasi
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Dimensions (mm)81.5x61x37.5 (3.2\"x2.4\"x1.5\")
Hardness, Calcium Accuracy+/-5% of reading +/- 0.20 ppm
Hardness, Calcium MethodAdaptation of the Standard Methods for the Examination of Water and Wastewater, 18th edition, Calmagite method. The reaction between calcium and reagents causes a reddish-violet tint in the sample.
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Hardness, Calcium Range0.00 to 2.70 ppm
Hardness, Calcium Resolution0.01 ppm
Ordering InformationHI720 CheckerHC is supplied with 2 cuvettes and caps, reagent starter kit (6 packets of reagent), 1x1.5X AAA battery, and an instruction manual.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits are not very accurate and only give 5 to 10 points resolution while professional instrumentation can cost hundreds of dollars and can be time consuming to calibrate and maintain. The Checker is both accurate and affordable.

Ulasan Produk

Tidak ada ulasan