Hanna Instruments Angle Surface 90° K-Type Thermocouple Probe with Handle

Sebelum PPN:
Rp9.399.900
Spesifikasi
ApplicationHard To Reach Surfaces
Cable Length (m)1 (3.3')
Probe Dimensions (mm)L 300 (11.8\"); D 30 (1.2\")
Probe MaterialStainless Steel
Response Time (90% of final value)8 seconds
Maximum Temperature (°C)450 (840 degree F)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI766B1 is a 90° angle surface K-type thermocouple probe with a handle designed for use with a thermocouple thermometer. A cable extends 1 m (3.3') from the handle to the thermocouple connector with the meter. The flat, spring-loaded, 30 mm diameter surface of the probe is constructed at a 90° angle, allowing users to obtain highly accurate temperature readings of hard to reach surfaces.

Ulasan Produk

Tidak ada ulasan