Hanna Instruments Ammonia Combination Ion-Selective Electrode

Sebelum PPN:
Rp42.999.900
Spesifikasi
Body Length/Overall Length (mm)120
Body MaterialDelrin
Cable (m)coaxial; 1 (3.3')
Connector TypeBNC
DescriptionCombination
Measurement RangeAmmonia (NH₃) 1.0M to 1x10-6 M, 17000 to 0.02 mg/L (ppm); ammonia-nitrogen (NH₃-N) 14000 to 0.016 mg/L (ppm)
NotesApproximate Slope -56 mV
Optimum pH Range> pH 11
Outer Diameter (mm)12
Temperature Range (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI4101 is a gas sensing, combination ion selective electrode (ISE) for the determination of ammonia (NH3) in solution. Its PTFE membrane allows for ammonia gas diffusion into a thin layer of internal electrolyte. The internal sensing elements are within a durable Delrin body.

Ulasan Produk

Tidak ada ulasan