Hanna Instruments Air and Gas Pt100 Probe

Sebelum PPN:
Rp8.699.900 - Rp9.299.900
Spesifikasi
Cable Length (m)1 (3.3')
Interchange Error (°C)+/-0.2 (+/-0.4 degree F)
Probe HandleCarilon
Operating Temperature Range (°C)-30 to 350 ('-22 to 622 degree F)
Probe MaterialAISI 316 Stainless Steel
Probe Type (sensor)Pt100
Response Time (90% of final value)30 seconds
Temperature Probe Accuracy (°C)+/-0.25 (+/-0.5 degree F) +/-3% of reading

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI768A is an air and gas Pt100 probe designed for use with one of Hanna's Pt100 thermometers. A cable extends 1 m (3.3') from the handle to the meter connection. The vent holes at the tip of the probe allow users to obtain highly accurate temperature readings of air and gases.

Ulasan Produk

Tidak ada ulasan