ISHIDA Weighing Indicator

Sebelum PPN:
Rp119.999.900
Spesifikasi
MemoryFlash 32 MB, SDRAM 64 MB, SRAM 2 MB
PanelDual 7 Inchwide TFT color displays (LED back light) 86.5 mmx154 mmx2 sets
Resolution480x234 dot
Color256
InputTouch panel Membaren key (20 keys)
Front CoverStainless Steel
BackcoverABS
Dimensions (cm)31x26x25
Dimensions (mm)305x260x250
Operational PanelPET sheet
Power SupplyAC85 to 110V 50/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Information multi scale, IZ-7000 supports automation of weighingoperation.
- Dual 7-inch colour touch screen makes operationuser-friendly.
- Versatile functions precisely guide operat or indiversified operation.
- Designed for multi-purpose usage and harshenvironments.
- IZ-7000's built-in software modules.

Ulasan Produk

Tidak ada ulasan