ISHIDA Digital Scale Table Top (Timbangan Digital)

Sebelum PPN:
Rp5.899.900
Spesifikasi
TypeTabletop Scale
Platform Size (mm)230x200
DisplayLCD Panel
Battery2 Dry Cell
Accuracy (kg)± 1/3000
Dimensions (mm)236x282x100
Platter Size (mm)200x230
Power Source(2) D Size batteries or AC adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Compact & Versatile.
- Large Display Panel.
- Dual Power Operation.
- Use IPC with an AC adaptor (optional) or batteries (sold separately) depending on usage.
- Two alkaline batteries allow an operation as long as 500 hours, and an indicator lets you know when to change.
- Auto Power Off function saves power and ensures long battery life.

Ulasan Produk

Tidak ada ulasan