ANVIZ Fingerprint Time Attendance

Sebelum PPN:
Rp3.799.900
Spesifikasi
Max User2000
Card Capacity2000 (optional)
Max Log50000
Communication InterfaceTCP/IP, USB Host , Mini USB, Wifi
Identification ModeFP, Card, ID+FP, ID+PW, PW+Card, FP+Card
SoftwareAnviz Crosschex standard software
CPU32-bit High Speed CPU
SensorAFOS
Resolution (dpi)500
Dimensions (mm)200x140x38
Power (V DC)5
Verification Speed (s)<0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A300 employs Anviz's industry-leading fingerprint algorithm BioNANO. With a waterproof, dustproof and cratchproof fingerprint sensor, A300 offers a perfect time-attendance solution. It support TCP/IP, USB Host, Mini USB, Wifi and Optional RS232 communication for different requirements.

Ulasan Produk

Tidak ada ulasan