Enerpac Hydraulic Pump, Air, VM43 10L

Sebelum PPN:
Rp199.999.900
Spesifikasi
Cylinder CompatabilityDouble-acting
Valve FunctionAdvance / Hold / Retract
Valve OperationManual
Valve Type4-way, 3-position
Valve ModelVM43
Power SourceAir
Dimension A (inch)12
Dimension B (inch)6.1
Dimension C (inch)16.5
Dimension D (inch)12
Dimension E (inch)16
Dimension F (inch)11
Dimension G (inch)15.1
Sound Level (dBA)94-97

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Features Z-Class high efficency pump design, higher oil flow and bypass pressure
- Two-speed operation and high by-pass pressure reduces cycle time for improved productivity
- Internal relief valves. One is factory set for overload protection while the second is user adjustable for pre-setting maximum system pressure
- Sight gauge on 1 and 2 gallon and level gauge on 2.5, 5 and 10 gallon reservoirs allow quick and easy oil level monitoring
- Optional heat exchanger warms exhaust air to prevent feezing and cools the oil

Ulasan Produk

Tidak ada ulasan

Halaman Terkait