Enerpac Hydraulic Multi-fluid Handpump

Sebelum PPN:
Rp99.999.900
Spesifikasi
Pressure Rating 1st Stage (bar)35
Cylinder CompatabilitySingle-acting
Maximum Handle Effort (kg)45
Oil Displacement per Stroke 1st Stage (cm³)52.6
Piston Stroke (mm)26.5
Power SourceManual
Valve OperationManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Superior corrosion resistance
- Impregnated aluminum anodized pump housing with stainless steel internal pumping components
- Standard Nitrile seals- excellent for demineralized water, oil/water emulsions, water glycols, mineral oils, hydraulic fluids
- Custom EPDM seals avaliable for use with Skydrol or brake fluids
- Two speed pumps up to 14,500 psi pressure
- Externally adjustable pressure relief valve
- 1/4inch NPTF gauge port
- Require the use of an external reservoir

Ulasan Produk

Tidak ada ulasan