Enerpac Hydraulic Hose High Pressure Half (Male) of C-604

Sebelum PPN:
Rp3.699.900
Spesifikasi
Maximum Operating Pressure (bar)700
Maximum Flow Capacity (L/minute)35
AnatomyMale Half
Dimension A (mm)83
Dimension B (mm)64
Dimension C (mm)3/8 nptf
Dimension E (mm)36
Dimension F (mm)32
Dimension G (mm)25
Dimensions d (mm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools, Workholding Tools
- 3/8inch High Flow Couplers
- Standard equipment on most Enerpac cylinders
- Reccomended for use on all Enerpac pumps and cylinders where space and porting permits
- Include "2-in-1" dust cap for use on male and female coupler halves
- Dimension A is total length when male and female halves are connected.

Ulasan Produk

Tidak ada ulasan