Enerpac Hydraulic High Pressure Swivel Gauge Union 700 Bar

Sebelum PPN:
Rp5.699.900
Spesifikasi
Maximum Operating Pressure (bar)700
Gauge Port (inch)1/2 NPTF
Dimension A (mm)117
Dimension B (mm)43
Dimensions d (mm)28.5
Dimension S (mm)29
Dimension S1 (mm)38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools, Workholding Tools
- For easy mounting of a pressure gauge into your system
- Male end screws into pump or cylinder port, female end accepts hose or coupler, third port is for gauge connection
- Simplifies gauge installation and reading

Ulasan Produk

Tidak ada ulasan