Enerpac Hydraulic Hand Pump, Single Speed, 5000 PSI

Sebelum PPN:
Rp28.999.900
Spesifikasi
Maximum Operating Pressure (bar)350
Cylinder CompatabilitySingle-acting
Reservoir Capacity (cm³)3277
Maximum Flow Rated Pressure (cm³/stroke)4.75
Maximum Handle Effort (kg)27
Dimension A (mm)152
Dimension B (mm)173
Dimension C (mm)152
Dimension L (mm)684
Dimensions d (mm)240
Piston Stroke (mm)38.1
Power SourceManual
Usable Oil Capacity (cm³)3277
Valve OperationManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Pumps oil in both forward and reverse handle movement improving overall efficiency, ideal when mounting space is restricted
- External load-release valve
- Internal pressure-relief valve for overload protection

Ulasan Produk

Tidak ada ulasan