Enerpac Hydraulic Cylinder Aluminum 50 Ton Lock-nut

Sebelum PPN:
Rp68.999.900 - Rp91.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)50
Maximum Cylinder Capacity Advance (kN)496
Base Mounting Holes Bolt Circle U (mm)110
Base Mounting Holes Thread Depth Z (mm)12
Base Mounting Holes Thread VM6
Base to Advance Port H (mm)30
Cylinder Bore Diameter E (mm)95
Cylinder Effective Area Advance (cm²)70.9
Lock Nut Height S (mm)50
MaterialAluminium
Outside Diameter D (mm)130
Plunger Diameter F (mm)Tr 80x4
Plunger TypeSolid
Return TypeSingle-Acting, Spring Return
Surface TreatmentAnodized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Aluminum Lock Nut provides mechanical load holding for extended periods
- Hardened steel stop ring increases cylinder life and resistance to side-loads of up to 5%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Composite bearings increase cylinder life and side load resistance
- Handles included on all models
- Steel base plate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards

Ulasan Produk

Tidak ada ulasan