Enerpac Hydraulic Cylinder Aluminum 50 Ton (Single Acting)

Sebelum PPN:
Rp46.999.900 - Rp60.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)50
Maximum Cylinder Capacity Advance (kN)496
Base Mounting Holes Bolt Circle U (mm)110
Base Mounting Holes Thread Depth Z (mm)12
Base to Advance Port H (mm)30
Cylinder Bore Diameter E (mm)95
Cylinder Effective Area Advance (cm²)70.9
MaterialAluminium
Outside Diameter D (mm)130
Plunger Diameter F (mm)80
Plunger TypeSolid
Return TypeSingle-Acting, Spring Return
Saddle Diameter J (mm)50
Saddle Maximum Tilt Angle Radius (degrees)5
Surface TreatmentAnodized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Composite bearings prevent metal-to-metal contact, increasing cylinder life and resistance to side-loads of up to 10%
- Hard coat finish on all surfaces resists damage and extends cylinder life
- For protection against load-induced damage, a saddle is standard on all models and a steel baseplate is standard on models 20-ton and above.
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dust cap included on all models
- All cylinders meet ASME B-30.1 standards

Ulasan Produk

Tidak ada ulasan