Enerpac Hydraulic Cylinder Aluminum 30 Ton Hollow

Sebelum PPN:
Rp51.999.900 - Rp85.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)30
Maximum Cylinder Capacity Advance (kN)358
Base Mounting Holes Bolt Circle U (mm)110
Base Mounting Holes Thread VM6
Base to Advance Port H (mm)29
Cylinder Bore Diameter E (mm)95
Cylinder Effective Area Advance (cm²)51.1
MaterialAluminium
Outside Diameter D (mm)130
Plunger Diameter F (mm)70
Plunger TypeHollow
Return TypeSingle-Acting, Spring Return
Saddle Diameter J (mm)70
Saddle Protrusion from Plunger K1 (mm)10
Surface TreatmentAnodized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards

Ulasan Produk

Tidak ada ulasan