Enerpac Hydraulic Cylinder Aluminum 150 Ton Hollow

Sebelum PPN:
Rp179.999.900 - Rp439.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)150
Maximum Cylinder Capacity Advance (kN)1588
Base Mounting Holes Bolt Circle U (mm)245
Base Mounting Holes Thread VM10
Base to Advance Port H (mm)61
Cylinder Bore Diameter E (mm)205
Cylinder Effective Area Advance (cm²)225.8
MaterialAluminium
Outside Diameter D (mm)275
Plunger Diameter F (mm)150
Plunger TypeHollow
Return TypeSingle-Acting, Spring Return
Saddle Diameter J (mm)145
Saddle Protrusion from Plunger K1 (mm)14
Surface TreatmentAnodized

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Hollow plunger design allows for both pull and push forces
- Composite bearings increase cylinder life and side load resistance
- Hard coat finish on all surfaces resists damage and extends cylinder life
- Handles included on all models
- Floating center tube increases seal life
- Steel baseplate and saddle for protection against load-induced damage
- Integral stop ring prevents plunger over-travel and is capable of withstanding the full cylinder capacity
- High-strength return spring for rapid cylinder retraction
- CR-400 coupler and dustcap included on all models
- All cylinders meet ASME B-30.1 standards

Ulasan Produk

Tidak ada ulasan