Enerpac Hydraulic Cylinder 75 Ton (Double Acting)

Sebelum PPN:
Rp109.999.900 - Rp169.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)75
Maximum Cylinder Capacity Advance (kN)718
Base to Advance Port H (mm)36
Cylinder Bore Diameter E (mm)42.9
Cylinder Effective Area Advance (cm²)102.6
Cylinder Effective Area Retract (cm²)31.4
MaterialSteel
Outside Diameter D (mm)73
Plunger Diameter F (mm)34.9
Plunger TypeSolid
Return TypeDouble-Acting, Hydraulic Return
Saddle Diameter J (mm)35
Saddle Protrusion from Plunger K1 (mm)6
Surface TreatmentPaint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 included on all models

Ulasan Produk

Tidak ada ulasan