Enerpac Hydraulic Cylinder 200 Ton (Double Acting)

Sebelum PPN:
Rp249.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)200
Maximum Cylinder Capacity Advance (kN)1995
Stroke (mm)152
Collapsed Height A (mm)430
Extended Height B (mm)582
Base to Advance Port H (mm)30
Cylinder Bore Diameter E (mm)114.3
Cylinder Effective Area Advance (cm²)285
Cylinder Effective Area Retract (cm²)145.3
MaterialSteel
Oil Capacity Advance (cm³)4332
Oil Capacity Retract (cm³)2209
Outside Diameter D (mm)146
Plunger Diameter F (mm)95.2
Plunger TypeSolid
Return TypeDouble-Acting, Hydraulic Return
Saddle Diameter J (mm)71
Saddle Protrusion from Plunger K1 (mm)6
Surface TreatmentPaint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Collar threads, plunger threads and base mounting holes for easy fixturing
- Baked enamel finish for increased corrosion resistance
- Removable hardened saddles protect plunger during lifting and pressing
- Built-in safety valve prevents accidental over-pressurization
- Plunger wiper reduces contamination, extending cylinder life
- CR-400 included on all models

Ulasan Produk

Tidak ada ulasan

Halaman Terkait