Enerpac Hydraulic Cylinder 12 Ton (Single Acting) Hollow Plunger

Sebelum PPN:
Rp16.999.900 - Rp25.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Capacity Class (tonnage)12
Maximum Cylinder Capacity Advance (kN)125
Cylinder Bore Diameter E (mm)54.1
Cylinder Effective Area Advance (cm²)17.9
MaterialSteel
Outside Diameter D (mm)69
Plunger TypeHollow
Return TypeSingle-Acting, Spring Return
Surface TreatmentPaint

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Hollow plunger design allows for both pull and push forces
- Single-acting spring return
- Nickel-plated, floating center tube on models over 20 tons increases product life
- Baked enamel finish for increased corrosion resistance
- Collar threads for easy fixturing
- Includes AR630 coupler and has 1/4 NPTF port

Ulasan Produk

Tidak ada ulasan