Enerpac Hydraulic 10 Series Air Pump

Sebelum PPN:
Rp99.999.900 - Rp129.999.900
Spesifikasi
Maximum Operating Pressure (bar)700
Cylinder CompatabilitySingle-acting
Maximum Flow at Rated Pressure (L/minute)0.15
Air Consumption (L/minute)510
Air Pressure Range (bar)4.1-8.3
Output Flow Rate 1st Stage (L/minute)10.65
Output Flow Rate 2nd Stage (L/minute)0.15
Power SourceAir
Sound Level (dBA)87
Valve OperationManual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Product Lines : Industrial Tools
- Twin air motor configuration delivers high-flow performance in first stage, up to 200 psi, for rapid cylinder advance
- 1 and 2 gallon reservoirs for use with a wide range of cylinders
- Integral shroud protects air motors and provides easy portability

Ulasan Produk

Tidak ada ulasan