Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MFR. ROBUST Certified ISO 9001-2008 & 14001-2004
Size : Overall dimension (W x D x H) mm : 1350 x 800 x 1970
Working zone (W x D x H) mm : 1250 x 750 x 550
ULPASAFE BIOLOGICAL SAFETY CABINET
Class II B2
0% air Recilculated
100% air filtered and Exhausted
- Power (W) : 315W
- Voltage : 220V 50Hz
- Vibration : < 3 um
- Noise level : ≥58 dBa
- Control system : Touch screen
- Fluorescent light : Intensity >850 Lux
- Weight : 180 kg
Touch Screen Operating Panel
- Security : User Password
- Self diagnosis : Auto
- Pre-UV Timer : Selectable timer
- Air status : Air save
- ULPA Filter 6,000 Hours : Count Down Hour
- UV Light 2,000 Hours : Count Down Hour
- Over sash (>200mm) : Warning screen & alarm
- Filter fail or break : Warning screen
- Real time and date : Yes
- Working time : Yes
- Safety shut down : Yes
Filter
- Main filter : ULPA
- Filter efficiency : 99.9995% (0.1um - 0.2 um)
Air Flow System
- Downflow velocity : 0.45 ±0.015 m/s
- Inflow velocity : 0.65 ±0.015 m/s
- Inside volume of working space : 0.508 m³
- Volume of treated air per hour : 1125 m³/hour
Contruction
- Top hood : Powder Coated E.G Steel
- Hood wall : UV Safe Polycarbonate
- Work base : Stainless Steel AISI 304
Canopy Hood
- Galvanized Steel Body
- Exhaust filter : ULPA
- Filter efficiency : 99.9995% (0.1um - 0.2um)
INCLUDE QUALIFICATON IQ ,OQ, PQ
Size : Overall dimension (W x D x H) mm : 1350 x 800 x 1970
Working zone (W x D x H) mm : 1250 x 750 x 550
ULPASAFE BIOLOGICAL SAFETY CABINET
Class II B2
0% air Recilculated
100% air filtered and Exhausted
- Power (W) : 315W
- Voltage : 220V 50Hz
- Vibration : < 3 um
- Noise level : ≥58 dBa
- Control system : Touch screen
- Fluorescent light : Intensity >850 Lux
- Weight : 180 kg
Touch Screen Operating Panel
- Security : User Password
- Self diagnosis : Auto
- Pre-UV Timer : Selectable timer
- Air status : Air save
- ULPA Filter 6,000 Hours : Count Down Hour
- UV Light 2,000 Hours : Count Down Hour
- Over sash (>200mm) : Warning screen & alarm
- Filter fail or break : Warning screen
- Real time and date : Yes
- Working time : Yes
- Safety shut down : Yes
Filter
- Main filter : ULPA
- Filter efficiency : 99.9995% (0.1um - 0.2 um)
Air Flow System
- Downflow velocity : 0.45 ±0.015 m/s
- Inflow velocity : 0.65 ±0.015 m/s
- Inside volume of working space : 0.508 m³
- Volume of treated air per hour : 1125 m³/hour
Contruction
- Top hood : Powder Coated E.G Steel
- Hood wall : UV Safe Polycarbonate
- Work base : Stainless Steel AISI 304
Canopy Hood
- Galvanized Steel Body
- Exhaust filter : ULPA
- Filter efficiency : 99.9995% (0.1um - 0.2um)
INCLUDE QUALIFICATON IQ ,OQ, PQ
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
