LAUMAS Wifi Digital Weight Transmitter

Sebelum PPN:
Rp23.999.900
Spesifikasi
Dimensions (mm)170x80x65
Center Distance (mm)120x60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
WiFi weight transmitter into IP65 case (on request IP67 version) with backlit LCD display, 38x16 mm, two-line by eightdigit (5 mm height). Four-key keypad for the system calibration. Six indicator LED. 3 PG9 cable glands. Dimensions: 170 x 80 x 65 mm (centre distance 120x60 mm).
'- 1 load cell input
- 2 digital inputs, 4 relay digital outputs
- A/D converter - 24bit (16000000 points) 4.8 kHz
- Connectable to others TLKWF devices and W series Laumas instruments with OPZW1RADIO optional
- Display range 999999
- RS232 and RS485 ports (Modbus RTU/Laumas ASCII protocol)
- Wall mounting
- Wifi module for wireless connection via integrated web server (for remote management to PC, smartphone, tablet, etc.) or via Modbus RTU/Laumas ASCII protocol.
'- Rechargeable internal/external battery
- IP67 box version

Ulasan Produk

Tidak ada ulasan