LAUMAS Weight Indicator 315

Sebelum PPN:
Rp27.999.900 - Rp52.999.900
Spesifikasi
Dimensions (mm)315x315x170

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
ABS Weight Indicator, dimensions 315 x 315 x 170 mm. IP40 protection rating. Eight-key membrane keyboard. 46 indicator symbols. Real time clock/calendar.
'- 3 logic inputs, 5 relay outputs
- A/D converter 24bit (16000000 points) 4.8 kHz
- Display range 999999
- Ideal for desk mounting, ergonomic design
- OIML R61 approved - WELMEC Guide 8.8:2011 (M.I.D.)
- OIML R76:2006 approved, class III, 10000 divis. 0.2μV/VSI
- Optional fieldbuses: Profibus DP, DeviceNet, CANopen, Profinet IO, Modbus/TCP, Ethernet/IP. Ethernet TCP/IP port for remote management via internet from PC, smartphone or tablet, etc.
- RS232 and RS485 ports (Modbus RTU/Laumas ASCII protocol)
- Six-digit backlit LCD display, 20 mm height
'- Data storage on USB pen drive
- 16-bit Analog output: 0/4-20 mA; 0-5/10 V; ±5/10 V
- Integrated thermal printer

Ulasan Produk

Tidak ada ulasan