LAUMAS Weight Indicator 170

Sebelum PPN:
Rp21.999.900 - Rp52.999.900
Spesifikasi
Dimensions (mm)170x140x95
OIMLR76-R61 OIML
ClassIII
Division3x10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Weight Indicator in polycarbonate IP67/64 case, dimensions 170 x 140 x 95 mm, four fixing holes-4 mm (centre distance 152 x 122 mm), 6 PG9 cable glands. Five-key membrane keyboard. Eight indicator led. Real time clock/calendar.
IP64 version equipped with external switch for formula selection (EC option), Sart and Stop buttons.
'- 3 logic inputs, 5 relay outputs
- A/D converter 24bit (16000000 points) 4.8 kHz
- Display range 999999
- Multiprogram: single loading/unloading and multi-product batchings, max 99 formulas
- OIML R61 approved - WELMEC Guide 8.8:2011 (M.I.D.)
- OIML R76:2006 approved, class III, 10000 divis. 0.2μV/VSI
- Optional fieldbuses: Profinet IO, Modbus/TCP, Ethernet/IP. Ethernet TCP/IP port for remote management via internet from PC, smartphone or tablet, etc.
- RS232 and RS485 ports (Modbus RTU/Laumas ASCII protocol)
- Six-digit red LED display, 14 mm height
- Wall mounting
'- Box versions: IP67-IP64 ATEX II 3GD
- 16-bit Analog output: 0/4-20 mA; 0-5/10 V; ±5/10 V

Ulasan Produk

Tidak ada ulasan