DINI ARGEO Lift Truck Weighing with Thermal Printer (Timbangan Gantung)

Sebelum PPN:
Rp88.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to install, it is connected to the hydraulic system with a simple tee connector.
Ideal for simple weight checks, control of goods in and out of the warehouse, prevention of overloading of the forklift and racking.
Feature
Weight Indicator
Digital specific weight indicator for weighing by means of hydraulic pressure sensor.
Operating modes selectable directly by the user, by means of a dedicated key:
- Net/Gross
- lb/kg conversion
- Free conversion factor (for meter counting systems, litre counters, etc.)
- Weight totalisation
ABS enclosure with 25mm backlit LCD display with 6 high contrast digits and icons to indicate active Functions. Waterproof functional keypad with 5 keys.
Power supply from 4 AA batteries, also rechargeable or from the forklift.
Available with thermal printer and power supply from the forklift.


Hydraulic Pressure Sensor
Max. capacity 4.000 PSI / 280 BAR.
Precision: from 0,5% to 5% of capacity, min. 20 kg (this value can be influenced by several factors, please refer to the manual for more information).
6m shielded connection cable with removable connector.
Stainless steel execution.
IP65 protection rate.
Hydraulic connector: 1/4" parallel BSP.


Fixing Bracket
Equipped with fixing bracket on forklift, vertically tilting and swivelling. Universal compatibility with most forklifts.

Ulasan Produk

Tidak ada ulasan