Spesifikasi
| Max. Plate (mm) | 400x400 |
|---|---|
| Max (kg) | 150 |
| d (g) | 20 |
| m (g) | 50 |
| M 2R (g) | 20/50 |
| d HR (g) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully stainless steel bench scales, for specific use in ATEX hazardous areas. Powered by a long lasting rechargeable battery which allows an easier installation directly where it's needed. These scales don't need a power supply socket in dangerous zone nor ATEX proof power supply cables. Provided with ATEX declaration of conformity. Ex II 3G IIC T6 Gcxand Ex II 3D IIIC T115°C Dc X.
Feature
PLATFORM FEATURESApproved “single point” STAINLESS STEEL load cell according to OIML R60 standards with protection against dust and water splashes according to IP67 standards.
ATEX approved load cell with ATEX protection:
ATEX II 1G Ex ia IIC T6 (Ta -20÷+40°C) TX (Ta -20÷+65°C) Ga.
ATEX II 1D Ex ta IIIC TX°C (Ta -20÷+40°C) TX°C (Ta -20÷+65°C) Da IP65
Structure, enclosure and loading plate made in AISI304 satin finish stainless steel.
Adjustable levelling feet with plastic over shoe.
Supplied with support column, height:
- 500 mm in the "Q" models;
- 700 mm in the "X" models.
WEIGHT INDICATOR FEATURES
IP68 Weight indicator for ATEX areas with protection methods according to:
ATEX II 3G Ex nR IIC T6 Gcxfor gases.
ATEX II 3D Ex tc IIIC T130°C Dc IP68xfor dust.
EC-Type-Examination certificate according to Annex III (ATEX directive). CE-M approvable (OIML R-76 / EN 45501).
Waterproof 17-key numerical and functional keyboard.
Backlight LCD display with 6 25-mm high contrast digits, clearly visible even in poor lighting conditions and with low temperatures.
Up to 10.000e or multirange 3x3000e @ 0,3 µV/d in CE-M approved version for legal for trade use.
Up to 1.000.000 displayable divisions with internal resolution up to 3.000.000 points.
A/D 24-bit sigma-delta conversion, up to 200 conv./sec. autoselect.
Power supply through external battery pack with 100h operating time. It's possible to buy another battery pack for continuous use (24/7).
Charger included in the supply.
SCALE FUNCTIONS
Zeroing
Automatic tare
Presettable tare
Selectable function command
On/off switching.
SELECTABLE FUNCTIONING MODE
High Resolution Weighingx10
Net/Gross or lb/kg conversion
Weight totalization
Formula weighing
+/- Checkweighing
Counting (Max. resolution of 1.500.000 divisions)
CERTIFICATIONS
The price includes the ATEX declaration of conformity (DCATEX3GD) and the load cell certificate of conformity (CCATEX).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/lcP105564768-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
