Sebelum PPN:
Rp129.999.900 - Rp149.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CW90X is a scale designed for use in contact with food and is fully compliant to the hygiene requirements recognized by NSF. Its stainless-steel costruction and the IP69K protection rating allow for the complete sanitation of the scale by using high-temperature/high-pressure water jets. The weight indicator offers unique features, such as the no mechanical wear and tear piezoelectric keypad, designed to last over time, even in the harshest environments.
Feature
DESIGNED FOR FOOD ENVIRONMENTSNSF certified product for food environments
AISI 304 stainless steel construction and indicator (AISI 316 upon request)
IP69K protection rating which allows the scale to be thoroughly sanitized by using high-temperature/high-pressure water jets
Underplate structure easy to inspect and sanitize, designed to prevent the accumulation of water and dirt residues
Load plate suitable for use in contact with food; dimensions: see table
Fully-welded IP69K stainless steel load cell, specific for use in wet environments, OIML approved
Non-slip feet for environments with strict hygienic requirements
Fully inspectable and washable column
Extremely solid, made of very thick stainless steel sheets
Equipped with 5 overload stops
HIGH-END WEIGHT INDICATOR
IP69K-certified weight indicator
Adjustable tilting
Special piezoelectric keypad extremely easy to clean, designed to last long in the food industry
Bright red LED display with adjustable contrast to ensure optimal weight display even at low temperatures and in poor light conditions
Weight control function via integrated traffic light or bargraph to adjust the weight (also external via output)
Extremely easy to program thanks to the dedicated keys to enter the target weight and control thresholds
Gore®PreVent® breather vent with GORE-TEX®
FUNCTIONS
+/- weight control with target and programmable thresholds via direct keys
3 available weight control modes:
- "range" mode: the tolerance range is given by entering a minimum and a maximum weight (e.g. 900 to 1100 g)
- "target" mode: the tolerance range is given by entering a target and two control thresholds
(e.g. 1000 ± 100 g; 900 +30/-10 g)
- "target %" mode: as target mode, but the weights are expressed in percentage (e.g. 2000 ± 5 %; 750 +3%/-2%)
Negative weight control for unloading weighing operations
Totalization (via external keys)
50 quick recall memories archive, expandable up to 10000 using the WeighVault PC program.
I/O SECTION
RS232 port for connection to PC, PLC or repeater
RS232 port configurable for printer connection
4 Digital I/O (Refer to the manual for more information)
Optional Ethernet port
Optional USB port, for connection to PC
TECHNICAL SPECIFICATIONS
Bright 6-digit 20 mm LED display
No mechanical wear and tear piezo keypad with 11 keys
3 cable glands available, 2 PG7 and 1 PG11
Real time clock as standard
Power supply 230V 8W
Operating temperature:
-10°...+40° approved
-10°...+50° for internal use
Certifications/Homologations:
- OIML
- EC Type Approval (EN45501)
- NTEP
- UL Listed
- Measurament Canada Approved
- Conforms to the requirements of NSF/ANSI Standard 169
Available upon request:
- Version with AISI 316 construction
- Special size plate
- Special capacities
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/kbP105564731-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
