Pica Work Platform Made of Aluminum Alloy DWJ Type (Tangga Pijakan Steger)

Sebelum PPN:
Rp17.999.900 - Rp24.999.900
Spesifikasi
Finish MaterialAluminium Alloy
Maximum Working Weight (kg)150
Rung Surface Width (mm)43
Standard (Certified)(General Incorporated Association)Scaffolding and Construction Equipment Association of Japan Certified Product
TypeFolding Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Definitive version of work platform for business use that withstands hard applications.
- Optional parts are also available, including connecting scaffold boards, landing steps and handrails pursuing easy mounting, safety and maintainability.

Ulasan Produk

Tidak ada ulasan