WEIDMULLER Wire Stripper

Sebelum PPN:
Rp5.999.900
Spesifikasi
Total Length (mm)190
Compatible Cable (mm²)6 to 16

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- A strip blade that has a shape according to the roundness of the cable can stably strip without damaging the core wire.
- Intermediate strips leaving the stripped insulation at the tip of the cable are also possible.
- When you remove the grip cover, the handle part gets smaller and provides even more comfortable work for people with smaller hands.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait