Cetacea Webbing Strap

Sebelum PPN:
Rp329.900
Spesifikasi
ColorBlack
W x L (mm)50x1200
Thickness (mm)2
TypeRelease Buckle Type
Finish MaterialNylon webbing
Maximum Working Load (kg)135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Not a belt to wrap around your waist.
Feature

- Since it is made in the US police and military specifications, it is very robust.
- Has a variety of colors and it is easy to distinguish visually.
Use

- As a working belt hanger.
- For simple binding.

Ulasan Produk

Tidak ada ulasan