KOYO KAGAKU WaterProof Sealing Tape (Lakban Kedap Air)

Sebelum PPN:
Rp99.900
Spesifikasi
ColorBlack
Thickness (mm)0.18
Viscosity (N/mm)30/25
Finish MaterialBase Material: Polyethylene Cloth, Adhesive: Acrylics
TypeSingle-sided Type
W x L (mm x m)50x20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- You can easily cut by hand.
- Adhesive is environmentally friendly non toluene type.
- Powerful adhesion to roughened surface through summer and winter season.
- Strongly adheres to moisture permeable sheet airtight films heat insulation.
- Withstands use for many years. (equivalent to 50 years in the test of JIS, A6930)

Ulasan Produk

Tidak ada ulasan