Nikki WaterProof LED Spotlight

Sebelum PPN:
Rp4.799.900
Spesifikasi
Brightness (Lm)900
Light Part Dia. (mm)100
Arm Length (mm)400x400
Power Consumption Electrical (W)12
Power (V)AC100 to 242
Power Cord Length (m)2
Rated Life (hour)40000
Wire TypeVCTF

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning

- Item No. with a P is(metal pedestal/round pipe), without a P is(resin pedestal/square column).
Feature

- Optimum for environment where chips, coolant liquid, cutting powder, etc. scatter.
- With the built-in constant current power supply unit, illuminance does not change even if input voltage fluctuate.
Use

- For lighting inside machines.

Ulasan Produk

Tidak ada ulasan