EBERLESTOCK Warhammer Pack

Sebelum PPN:
Rp21.999.900
Spesifikasi
Capacity (L)34
Finish Material1000-denier CORDURA nylon
WxDxH (mm)305x178x533

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Tool case, etc. can be placed between left and right compartments and fixed with compression strap for transporting.
- Can be used together with EBERLESTOCK's Little Brother as a set.
- Intex-II frame is being employed and the backpack fits well on the body.

Ulasan Produk

Tidak ada ulasan