TRUSCO W Sling

Kondisi Barang:
Sebelum PPN:
Rp4.099.900
Spesifikasi
Safe Working Load 2-point Suspension (t)Lifting angle within 60 °s 0.56
Total Length (m)1
Sling Dia. (mm)6
TypeE
Finish MaterialRope: Carbon Steel, Core: Hemp Core, Sleeve: Aluminium Alloy, Thimble: Q235 (Equivalent to SS400) Surface Dove Plated
Standard (Certified)JIS standard(JIS G 3525)wire rope is employed

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- W Sling(with thimble on both ends)x 2, hook x 2, ring x 1(assembled)
Feature

- JIS standard compliant product wire rope used.
- Commodity processed according to the method prescribed in Article 475 of Occupational Safety and Health Regulations and Crane Safety Regulation No. 219.
- Terminal of the braided processing part is crimped with a special sleeve, and the splinter of the processed part does not appear at all.
- Braided processing + crimping processing is applied, and it demonstrates superior safety and strength.
Use

- Slinging work and securing work in construction sites and inside various factories.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait