MAXPEDITION VELDSPAR (TM) Crossbody Shoulder Bag

Sebelum PPN:
Rp10.999.900
Spesifikasi
Capacity (L)8
PocketFront x 1, side x 2
Finish Material1000-denier nylon, 500-denier nylon
WxDxH (mm)330x152x292

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- A cross brace type shoulder bag.
- Main compartment is equipped with a Tablet sleeve.
- Adjustable shoulder strap is equipped with quick release buckle.
- Waist strap can also be attached to the handle part of the carry case.
- Pouch sold separately, etc. can be attached to the patent pending ATLAS[[TMU]] panel part on the front side of the bag.

Ulasan Produk

Tidak ada ulasan