Rubbermaid Trades Cart with Locking Cabinet includes 2 Parts boxes and 4 Parts bins (Troli Perkakas / Kereta Alat)

Sebelum PPN:
Rp60.999.900
Spesifikasi
Max Load Capacity (kg/piece)147
Upper Shelves82
Equal Load Capacity Lower Shelf (kg/stage)68
ColorBlack
Caster (mm)Flexible Type 127 (2 pieces), Fixed Type 127 (2 pieces)
Finish MaterialMain Body: Polyethylene(PE), Caster Bracket: Steel, Wheel: Rubber
WxDxH (mm)965x489x848

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- The tool box and workbench are combined into one to create a stylish tool wagon.
- Six storage boxes are attached to store small parts, metal, etc., easily.
- With four large casters that do not leave mark easily on the floor surface, it can be moved across elevator, doorway, and other surfaces smoothly.
- Made of polyethylene foam, it is light, has excellent durability and looks like it is made of metal. In addition, there is little need to worry about rust, dent or chipping.

Ulasan Produk

Tidak ada ulasan