Ebisu Diamond ToBi Light Level Mini

Sebelum PPN:
Rp949.900
Spesifikasi
L x H x Thickness (mm)160x46.5x20
Magnet1 Location
Precisionwithin ±1.00mm/m=±0.0573°
Sensitivity0.50mm/m=0.0286°
Finish MaterialMain body: Polycarbonate resin, Bubble Tube: Acrylic Plastic (PMMA)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- With LED light, optimum for working in the dark places.
- Large shackle for quickly connecting and disconnecting the level
- Anti-drop cord compatible shackles are attached.
- You can measure pipes, etc. with V groove on the measurement reference surface.
- With magnet, it is convenient for scaffold assembly, steel iron frame construction, or plant construction.
Use

- For measure horizontal and vertical.

Ulasan Produk

Tidak ada ulasan