Ebisu Diamond ToBi Level 2

Sebelum PPN:
Rp629.900
Spesifikasi
L x H x Thickness (mm)120x43x16
Magnet1 Location
Finish MaterialMain Body: Aluminium Alloy Extruded Material Curing Treatment. Bubble Tube: Acrylic Plastic (PMMA)
Precisionwithin ±1.00mm/m=±0.0573°
Sensitivity0.50mm/m=0.0286°

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature

- Large shackle for quickly connecting and disconnecting the level
- Shackles for a carabiner are built-in.
- Anti-drop cord compatible shackles are built-in.
- With super strong magnet, it is convenient for steel iron frame construction.
- You can measure pipes with V groove on the measurement reference surface.
Use

- For scaffolding assembly.
- For horizontal/vertical measurements.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait