TONE Thin Type Wheel Nut Socket for Impact Wrench

Sebelum PPN:
Rp669.900 - Rp1.399.900
Spesifikasi
Input Drive (mm)12.7
Finish MaterialStructural Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

- Socket Holder
Warning

- Pin, O-ring are sold separately.
Feature

- A thin shape socket suitable for attaching and detaching wheel nuts for automobiles.
- Since rubber cushion is attached, it prevents damage on the decoration nut which is easily scratched.
- It is an easy-to-use set incorporating a socket for impact into a holder.
- Simply can be stored with socket holder that is all stainless made that is resistant to rust.

Ulasan Produk

Tidak ada ulasan